Locking Plug, 30A, 3PH Y 347/600V, 4P5W

Item #: 1171045

Cat #: L2330-P

UPC: 785007233049

$ 92.83 EA
Company wide:
0 in stock
30 Amp, 347/600 Volt 3py, Nema L23-30p, 4p, 5w, Locking Plug,industrial Grade, Grounding, - Black-white

Overview

30 Amp, 347/600 Volt 3py, Nema L23-30p, 4p, 5w, Locking Plug,industrial Grade, Grounding, - Black-white
Also known as: 785007233049, L2330-P, PASL2330P

Specifications

Phase: 3
Color: Black, White
Amps: 30
Type: Plug
Material: Thermoplastic
Length: 3 in
Phase: 3
Amps: 30
Material: Thermoplastic
Color: Black, White
Type: Plug
Length: 3 in