CONN 5W30A347/600V T/L

Item #: 1171041

Cat #: L2330-C

UPC: 785007233018

$ 166.27 EA
Company wide:
0 in stock
Connector 5wire 30amp 347/600volt Turnlok

Overview

Connector 5wire 30amp 347/600volt Turnlok
Also known as: 785007233018, L2330-C, PASL2330C

Specifications

Phase: 3
Type: Connector
Color: Black, White
Amps: 30
Material: Thermoplastic
Phase: 3
Color: Black, White
Material: Thermoplastic
Type: Connector
Amps: 30