R SGL 5W20A277/480V T/L

Item #: 1171030

Cat #: L2220-R

UPC: 785007222050

$ 83.25 EA
Company wide:
0 in stock
Receptacle Single 5wire 20amp 277/480volt Turnlok

Overview

Receptacle Single 5wire 20amp 277/480volt Turnlok
Also known as: 785007222050, L2220-R, PASL2220R

Specifications

Phase: 3
Type: Receptacle
Amps: 20
Material: Thermoplastic
NEMA Configuration: L22-20R
Phase: 3
Amps: 20
NEMA Configuration: L22-20R
Type: Receptacle
Material: Thermoplastic