FL OUT 5W20A120/208V T/L

Item #: 1171021

Cat #: L2120-FO

UPC: 785007212037

$ 174.92 EA
Company wide:
0 in stock
Documents & Guides
Flanged Outlet 5wire 20amp 120/208volt Turnlok

Overview

Flanged Outlet 5wire 20amp 120/208volt Turnlok
Also known as: 785007212037, L2120-FO, PASL2120FO

Specifications

Phase: 3
Color: Gray
Amps: 20
Material: Thermoplastic
Type: Flanged Outlet
Phase: 3
Amps: 20
Type: Flanged Outlet
Color: Gray
Material: Thermoplastic