PLUG 4W30A347/600V T/L

Item #: 1171018

Cat #: L2030-P

UPC: 785007203066

$ 80.76 EA
Company wide:
0 in stock
Plug 4wire 30amp 347/600volt Turnlok

Overview

Plug 4wire 30amp 347/600volt Turnlok
Also known as: 785007203066, L2030-P, PASL2030P

Specifications

Phase: 3
Color: Black, White
Amps: 30
Type: Plug
Material: Thermoplastic
Length: 3 in
Phase: 3
Amps: 30
Material: Thermoplastic
Color: Black, White
Type: Plug
Length: 3 in