R SGL 4W 20A 347/600V T/L

Item #: 1171015

Cat #: L2020-R

UPC: 785007202052

$ 72.87 EA
Company wide:
0 in stock
Receptacle Single 4wire 20amp 347/600volt Turnlok

Overview

Receptacle Single 4wire 20amp 347/600volt Turnlok
Also known as: 785007202052, L2020-R, PASL2020R

Specifications

Phase: 3
Type: Receptacle
Color: Gray
Amps: 20
Phase: 3
Color: Gray
Type: Receptacle
Amps: 20