PLUG 4W20A347/600V T/L

Item #: 1171014

Cat #: L2020-P

UPC: 785007202045

$ 64.45 EA
Company wide:
0 in stock
Plug 4wire 20amp 347/600volt Turnlok

Overview

Plug 4wire 20amp 347/600volt Turnlok
Also known as: 785007202045, L2020-P, PASL2020P

Specifications

Phase: 3
Color: Black, White
Amps: 20
Type: Plug
Material: Thermoplastic
Length: 3 in
Phase: 3
Amps: 20
Material: Thermoplastic
Color: Black, White
Type: Plug
Length: 3 in