R SGL 4W 20A 277/480V T/L

Item #: 1171005

Cat #: L1920-R

UPC: 785007192056

$ 72.87 EA
Company wide:
0 in stock
Receptacle Single 4wire 20amp 277/480volt Turnlok

Overview

Receptacle Single 4wire 20amp 277/480volt Turnlok
Also known as: 785007192056, L1920-R, PASL1920R

Specifications

Phase: 3
Type: Receptacle
Amps: 20
Material: Thermoplastic
Phase: 3
Amps: 20
Type: Receptacle
Material: Thermoplastic