PLUG 4W20A277/480V T/L

Item #: 1171004

Cat #: L1920-P

UPC: 785007192049

$ 64.20 EA
Company wide:
0 in stock
Plug 4wire 20amp 277/480volt Turnlok

Overview

Plug 4wire 20amp 277/480volt Turnlok
Also known as: 785007192049, L1920-P, PASL1920P

Specifications

Phase: 3
Color: Black, White
Amps: 20
Type: Plug
Material: Thermoplastic
Length: 3 in
Phase: 3
Amps: 20
Material: Thermoplastic
Color: Black, White
Type: Plug
Length: 3 in