CONN 4W20A277/480V T/L

Item #: 1171001

Cat #: L1920-C

UPC: 785007192018

$ 84.29 EA
Company wide:
0 in stock
Connector 4wire 20amp 277/480volt Turnlok

Overview

Connector 4wire 20amp 277/480volt Turnlok
Also known as: 785007192018, L1920-C, PASL1920C

Specifications

Phase: 3
Type: Connector
Color: Black, White
Amps: 20
Material: Thermoplastic
Phase: 3
Color: Black, White
Material: Thermoplastic
Type: Connector
Amps: 20