Locking Connector, 20A, 3PH 120/208V, 3P4W

Item #: 1170992

Cat #: L1820-C

UPC: 785007182019

$ 86.78 EA
Company wide:
0 in stock
Locking Receptacle, 20 Amp, 120/208V, 3-Pole, 4-Wire, Black/White

Overview

Locking Receptacle, 20 Amp, 120/208V, 3-Pole, 4-Wire, Black/White
Also known as: 785007182019, L1820-C, PASL1820C

Specifications

Phase: 3
Type: Connector
Color: Black, White
Amps: 20
Material: Thermoplastic
Phase: 3
Color: Black, White
Material: Thermoplastic
Type: Connector
Amps: 20