FL OUT 4W30A600V T/L

Item #: 1170988

Cat #: L1730-FO

UPC: 785007173031

$ 110.71 EA
Company wide:
0 in stock
Documents & Guides
Flanged Outlet 4wire 30amp 600volt Turnlok

Overview

Flanged Outlet 4wire 30amp 600volt Turnlok
Also known as: 785007173031, L1730-FO, PASL1730FO

Specifications

Phase: 3
Color: Gray
Amps: 30
Material: Thermoplastic
Type: Flanged Outlet
NEMA Configuration: L17-30R
Phase: 3
Amps: 30
Type: Flanged Outlet
Color: Gray
Material: Thermoplastic
NEMA Configuration: L17-30R