TRNLK FLANGED OUTLET 3W 20A 3P 480V

Item #: 1170961

Cat #: L1220-FO

UPC: 785007122039

$ 77.21 EA
Company wide:
0 in stock
Documents & Guides
Turnlok Flanged Outlet 3wire 20amp 3phase 480v

Overview

Turnlok Flanged Outlet 3wire 20amp 3phase 480v
Also known as: 785007122039, L1220-FO, PASL1220FO

Specifications

Phase: 3
Color: Gray
Amps: 20
Type: Outlet
Phase: 3
Amps: 20
Color: Gray
Type: Outlet