Locking Plug, 30A, 3PH 250V, 3P3W

Item #: 1170957

Cat #: L1130-P

UPC: 785007113044

$ 72.27 EA
Company wide:
0 in stock
Locking Plug, 30 Amp, 250 Volt, 3 Phase, 3P3W

Overview

Locking Plug, 30 Amp, 250 Volt, 3 Phase, 3P3W
Also known as: 785007113044, L1130-P, PASL1130P

Specifications

Phase: 3
Color: Black, White
Amps: 30
Material: Thermoplastic
Length: 3 in
Phase: 3
Amps: 30
Length: 3 in
Color: Black, White
Material: Thermoplastic