TURNLOK RECEPTACLE 3W 20A 3P 250V

Item #: 1170953

Cat #: L1120-R

UPC: 785007112054

$ 63.41 EA
Company wide:
0 in stock
Turnlok Receptacle 3wire 20amp 3phase 250v

Overview

Turnlok Receptacle 3wire 20amp 3phase 250v
Also known as: 785007112054, L1120-R, PASL1120R

Specifications

Phase: 3
Color: Black
Amps: 20
Material: Thermoplastic
Phase: 3
Amps: 20
Color: Black
Material: Thermoplastic