TURNLOK CONN 3W 20A 3P 250V

Item #: 1170950

Cat #: L1120-C

UPC: 785007112016

$ 60.93 EA
Company wide:
0 in stock
Turnlok Connector 3wire 20amp 3phase 250v

Overview

Turnlok Connector 3wire 20amp 3phase 250v
Also known as: 785007112016, L1120-C, PASL1120C

Specifications

Phase: 3
Color: Black, White
Amps: 20
Material: Thermoplastic
Phase: 3
Amps: 20
Color: Black, White
Material: Thermoplastic