TRNLK FLANGED OUTLET 3W 30A125/250V

Item #: 1170948

Cat #: L1030-FO

UPC: 785007103038

$ 100.15 EA
Company wide:
0 in stock
Documents & Guides
Turnlok Flanged Outlet 3wire 30amp 125/250v

Overview

Turnlok Flanged Outlet 3wire 30amp 125/250v
Also known as: 785007103038, L1030-FO, PASL1030FO

Specifications

Phase: 3
Color: Gray
Amps: 30
Type: Outlet
Phase: 3
Amps: 30
Color: Gray
Type: Outlet