TRNLK FLANGED INLET 3W 20A125/250V

Item #: 1170942

Cat #: L1020-FI

UPC: 785007102024

$ 48.48 EA
Company wide:
0 in stock
Documents & Guides
Turnlok Flanged Inlet 3wire 20amp 125/250v

Overview

Turnlok Flanged Inlet 3wire 20amp 125/250v
Also known as: 785007102024, L1020-FI, PASL1020FI

Specifications

Phase: 3
Type: Inlet
Color: Gray
Amps: 20
Phase: 3
Color: Gray
Type: Inlet
Amps: 20