PS 7572-G LOCKING GG PLUG NONNEMA

Item #: 1170940

Cat #: 7572-G

UPC: 785007121087

$ 36.51 EA
Company wide:
0 in stock
Documents & Guides
PS 7572-G LOCKING GG PLUG NONNEMA 3W 15A 125V

Overview

PS 7572-G LOCKING GG PLUG NONNEMA 3W 15A 125V
Also known as: 785007121087, 7572-G, PAS7572G

Specifications

NEMA Configuration: Non-Nema
Amps: 15
Material: Nylon
Color: Yellow
NEMA Configuration: Non-Nema
Material: Nylon
Amps: 15
Color: Yellow