TURNLOK CONN 3W 15A/125V 10A/250V

Item #: 1170937

Cat #: 7555-SS

UPC: 785007755510

Company wide:
0 in stock
Documents & Guides
Turnlok Connector 3wire 15amp 125volt 10amp 250v

Overview

Turnlok Connector 3wire 15amp 125volt 10amp 250v
Also known as: 785007755510, 7555-SS, PAS7555SS

Specifications

NEMA Configuration: Non-Nema
Amps: 15
Material: Nylon
Color: Yellow
NEMA Configuration: Non-Nema
Material: Nylon
Amps: 15
Color: Yellow