TRNLK PLUG 3-WIRE 15A/125V 10A/250V

Item #: 1170936

Cat #: 7554-SS

UPC: 785007755411

Company wide:
0 in stock
Documents & Guides
Turnlok Plug 3wire 15amp 125volt 10amp 250v

Overview

Turnlok Plug 3wire 15amp 125volt 10amp 250v
Also known as: 785007755411, 7554-SS, PAS7554SS

Specifications

Phase: 3
Amps: 15
Material: Thermoplastic
Color: Yellow
Phase: 3
Material: Thermoplastic
Amps: 15
Color: Yellow