Locking Plug, 15A, 125V, 2P2W

Item #: 1170935

Cat #: 7547-DF

UPC: 785007754711

$ 29.66 EA
Company wide:
0 in stock
Documents & Guides
Locking Plug, 15 Amp, 125 Volt, NEMA L1-15P, 2-Pole, 2-Wire, Non-Grounding, Industrial Spec Grade, Turnlok, .296" 6 .625" Cord Range, Black.

Overview

Locking Plug, 15 Amp, 125 Volt, NEMA L1-15P, 2-Pole, 2-Wire, Non-Grounding, Industrial Spec Grade, Turnlok, .296" 6 .625" Cord Range, Black.
Also known as: 785007754711, 7547-DF, PAS7547DF

Specifications

Color: Black
Amps: 15
Type: Plug
Material: Thermoplastic
NEMA Configuration: L1-15P
Color: Black
Type: Plug
NEMA Configuration: L1-15P
Amps: 15
Material: Thermoplastic