Flanged Inlet, 15 Amp, 125V, Gray

Item #: 1170924

Cat #: 4716-SS

UPC: 785007471618

$ 34.04 EA
Company wide:
0 in stock
Documents & Guides
Flanged Inlet, 15 amp, 125 Volt, NEMA 5-15P, 2 Pole, 3 Wire, Industrial Spec Grade, Grounding, Gray.

Overview

Flanged Inlet, 15 amp, 125 Volt, NEMA 5-15P, 2 Pole, 3 Wire, Industrial Spec Grade, Grounding, Gray.
Also known as: 785007471618, 4716-SS, PAS4716SS

Specifications

Color: Gray
Amps: 15
Type: Flanged Outlet
Material: Nylon
NEMA Configuration: L5-15R
Color: Gray
Type: Flanged Outlet
NEMA Configuration: L5-15R
Amps: 15
Material: Nylon