F I 4W 30A120/208V 3PHY

Item #: 1170922

Cat #: 3434-SS

UPC: 785007343410

$ 131.66 EA
Company wide:
0 in stock
Documents & Guides
F I 4W 30A120/208V 3PHY

Overview

F I 4W 30A120/208V 3PHY
Also known as: 785007343410, 3434-SS, PAS3434SS

Specifications

Phase: 3
Type: Inlet
Color: Gray
Amps: 30
Phase: 3
Color: Gray
Type: Inlet
Amps: 30