CONN 4W 30A 120/208 T/L

Item #: 1170921

Cat #: 3433-SS

UPC: 785007343311

$ 166.75 EA
Company wide:
0 in stock
Documents & Guides
Connector 4wire 30amp 120/208volt Turnlok

Overview

Connector 4wire 30amp 120/208volt Turnlok
Also known as: 785007343311, 3433-SS, PAS3433SS

Specifications

Phase: 3
NEMA Configuration: Non-Nema
Color: Black, White
Amps: 30
Material: Nylon
Phase: 3
Color: Black, White
Material: Nylon
NEMA Configuration: Non-Nema
Amps: 30