P&S 3431-SS PLUG 4W 30A120/208V T/L

Item #: 1170920

Cat #: 3431-SS

UPC: 785007343113

$ 80.57 EA
Company wide:
0 in stock
Documents & Guides
PAS 3431-SS PLUG 4W 30A120/20

Overview

PAS 3431-SS PLUG 4W 30A120/20
Also known as: 785007343113, 3431-SS, PAS3431SS

Specifications

Phase: 3
NEMA Configuration: Non-Nema
Color: Black, White
Amps: 30
Length: 3 in
Material: Nylon
Phase: 3
Color: Black, White
Length: 3 in
NEMA Configuration: Non-Nema
Amps: 30
Material: Nylon