F I 3W 30A 125/250V T/L

Item #: 1170917

Cat #: 3334-SS

UPC: 785007333411

$ 82.78 EA
Company wide:
0 in stock
Documents & Guides
Flanged Inlet 3wire 30amp 125/250volt Turnlok

Overview

Flanged Inlet 3wire 30amp 125/250volt Turnlok
Also known as: 785007333411, 3334-SS, PAS3334SS

Specifications

Phase: 3
Type: Inlet
Color: Gray
Amps: 30
Phase: 3
Color: Gray
Type: Inlet
Amps: 30