60 Amp, 120/208V Plug, Watertight

Item #: 1170857

Cat #: PS560P9-W

UPC: 785007617214

$ 618.00 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 120/208 Volt 3-Phase, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Blue.

Overview

60 Amp, 120/208 Volt 3-Phase, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Blue.
Also known as: 785007617214, PS560P9-W, PASPS560P9W

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 60
Type: Pin &amp, amp
Phase: 3
Material: Thermoplastic
Type: Pin &amp, amp
Color: Black
Amps: 60