P&S PS560MIR5-W 60A 5W 347/600V ME

Item #: 1170849

Cat #: PS560MIR5-W

UPC: 785007420623

$ 2857.45 EA
Company wide:
0 in stock
Documents & Guides
PAS PS560MIR5-W 60A 5W 347/60

Overview

PAS PS560MIR5-W 60A 5W 347/60
Also known as: 785007420623, PS560MIR5-W, PASPS560MIR5W

Specifications

No Specifications Available