P/S INSERT 5W 60A 347/600V WT

Item #: 1170834

Cat #: PS560B5-W

UPC: 785007617474

$ 644.30 EA
Company wide:
0 in stock
Documents & Guides
"Four pole, Five wire, Pin and Sleeve Inlet. 60 amp, 3Y, 347/600 volt.

Overview

"Four pole, Five wire, Pin and Sleeve Inlet. 60 amp, 3Y, 347/600 volt.
Also known as: 785007617474, PS560B5-W, PASPS560B5W

Specifications

Type: Insert
Phase: 3
Color: Gray
Amps: 60
Type: Insert
Color: Gray
Phase: 3
Amps: 60