P&S PS530R5-W P/S RECEPT 5W 30A 3PH

Item #: 1170827

Cat #: PS530R5-W

UPC: 785007621488

$ 446.78 EA
Company wide:
0 in stock
Documents & Guides
PAS PS530R5-W P/S RECEPT 5W 3

Overview

PAS PS530R5-W P/S RECEPT 5W 3
Also known as: 785007621488, PS530R5-W, PASPS530R5W

Specifications

No Specifications Available