P/S PLUG 5W 30A PH 277/480V WT

Item #: 1170821

Cat #: PS530P7-W

UPC: 785007621457

$ 499.72 EA
Company wide:
0 in stock
Documents & Guides
"4pole,5 wire, Pin and Sleeve Plug. 3 amp, 277/480 vac.

Overview

"4pole,5 wire, Pin and Sleeve Plug. 3 amp, 277/480 vac.
Also known as: 785007621457, PS530P7-W, PASPS530P7W

Specifications

Phase: 3
Color: Gray
Amps: 30
Type: Plug
Phase: 3
Amps: 30
Color: Gray
Type: Plug