P&S PS530P5-W P/S PLUG 5W 30A 3PH 3

Item #: 1170818

Cat #: PS530P5-W

UPC: 785007621495

$ 499.72 EA
Company wide:
0 in stock
Documents & Guides
PAS PS530P5-W P/S PLUG 5W 30A

Overview

PAS PS530P5-W P/S PLUG 5W 30A
Also known as: 785007621495, PS530P5-W, PASPS530P5W

Specifications

No Specifications Available