P/S CONN 5W 30A 3PH 120/208V WT

Item #: 1170811

Cat #: PS530C9-W

UPC: 785007621426

$ 485.80 EA
Company wide:
0 in stock
"Four pole, Five wire, Pin and Sleeve Connector. 30 amp, 3Y, 120/208 volt.

Overview

"Four pole, Five wire, Pin and Sleeve Connector. 30 amp, 3Y, 120/208 volt.
Also known as: 785007621426, PS530C9-W, PASPS530C9W

Specifications

Phase: 3
Type: Connector
Color: Gray
Amps: 30
Phase: 3
Color: Gray
Type: Connector
Amps: 30