P&S PS530C7-W P/S CONN 5W 30A 3PH 2

Item #: 1170806

Cat #: PS530C7-W

UPC: 785007621464

$ 485.80 EA
Company wide:
0 in stock
Documents & Guides
PAS PS530C7-W P/S CONN 5W 30A

Overview

PAS PS530C7-W P/S CONN 5W 30A
Also known as: 785007621464, PS530C7-W, PASPS530C7W

Specifications

No Specifications Available