PAS PS530C5-S P/S CONN 5W 30A

Item #: 1170802

Cat #: PS530C5-S

UPC: 785007623109

$ 407.92 EA
Company wide:
0 in stock
Documents & Guides
PAS PS530C5-S P/S CONN 5W 30A

Overview

PAS PS530C5-S P/S CONN 5W 30A
Also known as: 785007623109, PS530C5-S, PASPS530C5S

Specifications

No Specifications Available