P/S RECEP 5W 20A 3PH 120/208V WT

Item #: 1170799

Cat #: PS520R9-W

UPC: 785007520125

$ 315.33 EA
Company wide:
0 in stock
Documents & Guides
Pin and Sleeve Watertight Receptacle, Four pole, Five wire, 20 amp, 3Y, 120/208 volt.

Overview

Pin and Sleeve Watertight Receptacle, Four pole, Five wire, 20 amp, 3Y, 120/208 volt.
Also known as: 785007520125, PS520R9-W, PASPS520R9W

Specifications

Phase: 3
Type: Receptacle
Color: Gray
Amps: 20
Phase: 3
Color: Gray
Type: Receptacle
Amps: 20