P/S CONN 5W 20A 3PH 120/208V WT

Item #: 1170791

Cat #: PS520C9-W

UPC: 785007520101

$ 345.54 EA
Company wide:
0 in stock
Documents & Guides
Four pole, Five wire, Pin and Sleeve Connector. 20 amp, 3Y, 120/208 volt.

Overview

Four pole, Five wire, Pin and Sleeve Connector. 20 amp, 3Y, 120/208 volt.
Also known as: 785007520101, PS520C9-W, PASPS520C9W

Specifications

Phase: 3
Color: Black
Amps: 20
Material: Thermoplastic
Poles: 4
Phase: 3
Amps: 20
Poles: 4
Color: Black
Material: Thermoplastic