PAS PS520C7-S P/S CONN 5W 20A

Item #: 1170787

Cat #: PS520C7-S

UPC: 785007520187

$ 320.12 EA
Company wide:
0 in stock
Documents & Guides
PAS PS520C7-S P/S CONN 5W 20A

Overview

PAS PS520C7-S P/S CONN 5W 20A
Also known as: 785007520187, PS520C7-S, PASPS520C7S

Specifications

No Specifications Available