P&S PS520C5-W P/S CONN 5W 20A 3PH 3

Item #: 1170785

Cat #: PS520C5-W

UPC: 785007520026

$ 355.45 EA
Company wide:
0 in stock
Documents & Guides
PAS PS520C5-W P/S CONN 5W 20A

Overview

PAS PS520C5-W P/S CONN 5W 20A
Also known as: 785007520026, PS520C5-W, PASPS520C5W

Specifications

No Specifications Available