PAS PS520C5-S P/S CONN 5W 20A

Item #: 1170784

Cat #: PS520C5-S

UPC: 785007520149

$ 296.16 EA
Company wide:
0 in stock
Documents & Guides
PAS PS520C5-S P/S CONN 5W 20A

Overview

PAS PS520C5-S P/S CONN 5W 20A
Also known as: 785007520149, PS520C5-S, PASPS520C5S

Specifications

No Specifications Available