P/S RECEP 5W 100A 3PH 277/480V WT

Item #: 1170779

Cat #: PS5100R7-W

UPC: 785007051049

$ 719.73 EA
Company wide:
0 in stock
Documents & Guides
Four pole, Five wire, Pin and Sleeve Receptacle. 100 amp, 3Y, 277/480 volt.

Overview

Four pole, Five wire, Pin and Sleeve Receptacle. 100 amp, 3Y, 277/480 volt.
Also known as: 785007051049, PS5100R7-W, PASPS5100R7W

Specifications

Phase: 3
Amps: 100
Color: Black
Material: Thermoplastic
Poles: 4
Type: Pin &amp, amp
Phase: 3
Color: Black
Poles: 4
Amps: 100
Material: Thermoplastic
Type: Pin &amp, amp