P/S RECEP 5W 100A 3PH 347/600V WT

Item #: 1170776

Cat #: PS5100R5-W

UPC: 785007051087

$ 770.12 EA
Company wide:
0 in stock
Documents & Guides
"Four pole, Five wire, Pin and Sleeve Receptacle. 100 amp, 3Y, 347/600 volt.

Overview

"Four pole, Five wire, Pin and Sleeve Receptacle. 100 amp, 3Y, 347/600 volt.
Also known as: 785007051087, PS5100R5-W, PASPS5100R5W

Specifications

Phase: 3
Amps: 100
Color: Gray
Type: Plug
Poles: 4
Phase: 3
Color: Gray
Poles: 4
Amps: 100
Type: Plug