P/S INLET 5W 100A 3PH 120/208V WT

Item #: 1170764

Cat #: PS5100B9-W

UPC: 785007051032

$ 941.28 EA
Company wide:
0 in stock
Documents & Guides
Four pole, Five wire, Pin and Sleeve Inlet. 100 amp, 30Y, 120/208 volt.

Overview

Four pole, Five wire, Pin and Sleeve Inlet. 100 amp, 30Y, 120/208 volt.
Also known as: 785007051032, PS5100B9-W, PASPS5100B9W

Specifications

Phase: 3
Amps: 100
Color: Black
Material: Thermoplastic
Poles: 4
Phase: 3
Color: Black
Poles: 4
Amps: 100
Material: Thermoplastic