PLATT logo

Wired Chime Kit, Illuminated, 2-Pushbutton

Item #: 1170757
Cat #: BK242LWH
UPC: 026715255054
$ 31.45 EA
Company wide:
52 in stock
Wired Chime Kit, Includes: (2) Illuminated, Pushbutton (2 7/8"H x 1"W x 3/4"D), (1) 2-Note Chime, Color: White, Voltage: 16V AC, Surface Mount (9"H x 5"W x 2"D), and (1) Transformer, 120V Primary, 16V Secondary, 10VA.

Overview

Wired Chime Kit, Includes: (2) Illuminated, Pushbutton (2 7/8"H x 1"W x 3/4"D), (1) 2-Note Chime, Color: White, Voltage: 16V AC, Surface Mount (9"H x 5"W x 2"D), and (1) Transformer, 120V Primary, 16V Secondary, 10VA.
Also known as: 026715255054, BK242LWH, NUTBK242LWH

Specifications

Mounting: Surface
Volts AC: 16
Material: Plastic
Color: White
Mounting: Surface
Material: Plastic
Volts AC: 16
Color: White

Customer Reviews

No reviews for this product
(0)