60 Amp, 250V Plug, Watertight

Item #: 1170752

Cat #: PS460P9-W

UPC: 785007617047

$ 553.51 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Blue.

Overview

60 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Blue.
Also known as: 785007617047, PS460P9-W, PASPS460P9W

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 60
Type: Pin &amp, amp
Phase: 3
Material: Thermoplastic
Type: Pin &amp, amp
Color: Black
Amps: 60