P&S PS460MIR12-W 60A 3P 4W 125/250V

Item #: 1170744

Cat #: PS460MIR12-W

UPC: 785007420609

$ 2609.08 EA
Company wide:
0 in stock
Documents & Guides
PAS PS460MIR12-W 60A 3P 4W 12

Overview

PAS PS460MIR12-W 60A 3P 4W 12
Also known as: 785007420609, PS460MIR12-W, PASPS460MIR12W

Specifications

No Specifications Available