P/S CONN 4W 60A 3PH 480V SP

Item #: 1170740

Cat #: PS460C7-S

UPC: 785007460506

$ 631.01 EA
Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Connector 4wire 60amp 3phase 480volt 1pole

Overview

Pin & Sleeve Connector 4wire 60amp 3phase 480volt 1pole
Also known as: 785007460506, PS460C7-S, PASPS460C7S

Specifications

No Specifications Available