PAS PS460C5-S P/S CONN 4W 60A

Item #: 1170738

Cat #: PS460C5-S

UPC: 785007617641

$ 675.41 EA
Company wide:
0 in stock
Documents & Guides
PAS PS460C5-S P/S CONN 4W 60A

Overview

PAS PS460C5-S P/S CONN 4W 60A
Also known as: 785007617641, PS460C5-S, PASPS460C5S

Specifications

No Specifications Available