P/S INLET 4W 60A 3PH 600V WT

Item #: 1170730

Cat #: PS460B5-W

UPC: 785007617115

$ 616.06 EA
Company wide:
0 in stock
Documents & Guides
Pin and Sleeve Watertight Inlet, Three pole, Four wire, 60 amp, 3/600 volt.

Overview

Pin and Sleeve Watertight Inlet, Three pole, Four wire, 60 amp, 3/600 volt.
Also known as: 785007617115, PS460B5-W, PASPS460B5W

Specifications

Phase: 3
Type: Inlet
Color: Gray
Amps: 60
Phase: 3
Color: Gray
Type: Inlet
Amps: 60